Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, S, 1 PR
Mfr # 6962S
Zoro # G3314057
original price:
$9.99
10% off
new price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Chemical Resistant Glove Material Neoprene
- Glove Size S
- Glove Materials Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6962S
- Zoro # G3314057
- UPC # 30451436962157
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size S, Color Black/Blue, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasions, Oils, Punctures, Snags, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Vinyl Coat Apron, Blue, X-Large (56-910)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive (7640)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6218)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9760XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5319E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (6845XL)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B29)
- Mcr Safety Chemical Resistant Gloves