Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, M, 1 PR
Mfr # 6962M
Zoro # G3314048
product price: $9.75
/pr
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6962M
- Zoro # G3314048
- UPC # 30451436962225
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size M, Color Black/Blue, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TAPE RESCUE TAPE 1"" X 12' WHT (RT12012BWH)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5321E)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5311E)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, M, PK12 (5360M)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 7, 1 PR (38-514)
- Mcr Safety Gloves & Hand Protection