Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, L, 1 PR
Mfr # 6962L
Zoro # G3885911
original price:
$9.75
5% off
new price: $9.25
/pr
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6962L
- Zoro # G3885911
- UPC # 30451436962393
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size L, Color Black/Blue, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1819)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 1 PR (5430M)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- Mcr Safety Chemical Resistant Gloves