Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR
Mfr # 5340XL
Zoro # G6124356
original price:
$2.99
4% off
new price: $2.85
/pr
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size XL
- Chemical Resistant Glove Material Natural Rubber Latex/Nitrile
- Glove Materials Natural Rubber Latex/Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5340XL
- Zoro # G6124356
- UPC # 30045143589815
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Nitrile, Palm and Fingers, 28 mil, 12 in, Cuff Gauntlet, Lining Flock, Glove Size XL, Color Blue/Green, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC5SN-04-L)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- HAWS Valve Repair Kit (VRK5010)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, S, 1 PR (5340S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5099B)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320E)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-11)
- Mcr Safety Gloves & Hand Protection