Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, S, 1 PR
Mfr # 5340S
Zoro # G6124329
product price: $19.85
/pk 12, $1.65/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Chemical Resistant Glove Material Natural Rubber Latex/Nitrile
- Glove Materials Natural Rubber Latex/Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5340S
- Zoro # G6124329
- UPC # 30045143589785
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Nitrile, Palm and Fingers, 28 mil, 12 in, Cuff Gauntlet, Lining Flock, Glove Size S, Color Blue/Green, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWT-Y2X)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-17167)
- PIP Seamless Knits for General Duty, L, PK12 (34-500/L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14RS)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK (5270)
- MCR SAFETY Chemical Resistant Gloves, XL, PK12 (5360XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- Mcr Safety Gloves & Hand Protection