Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 1 PR
Mfr # 5430S
Zoro # G3885187
product price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Materials Neoprene/Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5430S
- Zoro # G3885187
- UPC # 30451435430145
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 28 mil, 12 in, Cuff Straight, Lining Flock, Glove Size S, Color Orange, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- NMC Danger Keep Hands Clear Sign - Bilingual (ESD654PB)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- 3M 3M Replacement 3M 6000 Series Half-Mask Head Harness (3M 6281)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 1 PR (5430L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 1 PR (5430M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY Chemical Resistant Glove, 2XL, Yellow, PR (MG9796XXL)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626M)
- Mcr Safety Gloves & Hand Protection