Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR
Mfr # 5070B
Zoro # G3885211
product price: $1.79
/pr
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Glove Size S
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5070B
- Zoro # G3885211
- UPC # 30451435070099
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size S, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- NMC Employees Only Sign, 2 X 9, M712P (M712P)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- MCR SAFETY Chemical Resistant Gloves, XL, PK12 (5360XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5339S)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- Mcr Safety Gloves & Hand Protection