Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR
Mfr # 5250M
Zoro # G3312541
product price: $1.59
/pr
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5250M
- Zoro # G3312541
- UPC # 30451435250279
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 15 mil, 12 in, Cuff Scallop, Lining Flock, Glove Size M, Color Yellow, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, L (N10590)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 110)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5250XL)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090E)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- Mcr Safety Chemical Resistant Gloves