Shop All Chemical Resistant Gloves
Mcr Safety
11" Chemical Resistant Gloves, Nitrile, S, 12PK
Mfr # 9761RS
Zoro # G3105761
product price: $59.45
/pk 12, $4.95/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Glove Materials Nitrile
- Glove Length 11 in
- Glove Thickness 18.00 mil
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9761RS
- Zoro # G3105761
- UPC # 30451431375969
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 11 in |
Length | 11" |
Details
Item | Chemical Resistant Gloves |
Color | Blue/White |
Glove Materials | Nitrile |
Glove Thickness | 18.00 mil |
Cuff Style | Safety |
Standards | EN388 |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Smooth |
ANSI/ISEA Cut Level | 2 |
Application | Agriculture,Carpentry, Construction, Farming, Landscaping, Material Handeling, Demolition, Forestry, Lumber Industry |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Cut Level - 2011 | 2 |
Glove Liner Material | Jersey |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 15 ft. Caution Belt (WMX140-BK-CAUYB-F-S-150)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, S, 12PK (6100S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5080B)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (5310E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090E)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP05L)
- HONEYWELL NORTH North Butyl Gloves Size 8 11" L (WPL265-8)
- Mcr Safety Chemical Resistant Gloves