Shop All Chemical Resistant Gloves
Mcr Safety
11" Chemical Resistant Gloves, Nitrile, S, 12PK
Mfr # 9750S
Zoro # G3885476
product price: $44.99
/pk 12, $3.75/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9750S
- Zoro # G3885476
- UPC # 30451439750133
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 11" |
Length | 11" |
Size- Alpha | S |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 18.00 mil |
Cuff Style | Knit Wrist |
Glove Color Family | Blue |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Chemical Glove Resistant Material | Nitrile |
Cuff | Knit Wrist |
Lining | Jersey |
Glove Texture Location | Smooth |
Application | Oil and Gas Industry, Farming, Janitorial, Landscaping, Material Handling |
ANSI/ISEA Abrasion Level | Not Rated |
For Glove Thickness | 18.00 mil |
Glove Liner Material | Jersey |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Low Headroom Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C43PB)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1318-RD_14X10 (U5-1318-RD_14X10)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9786M)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (5310E)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- MCR SAFETY Chemical Resistant Glove, L, Blck/Red, PK12 (MG9645L)
- WELLS LAMONT 174L Blue Pvc Glove With 12 Gauntlet Cuff (ADV356)
- Mcr Safety Gloves & Hand Protection