Shop All Chemical Resistant Gloves
Mcr Safety
11" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 9751R
Zoro # G3885430
product price: $51.99
/pk 12, $4.33/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Glove Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9751R
- Zoro # G3885430
- UPC # 30451439751987
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 11" |
Length | 11" |
Size- Alpha | L |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 18.00 mil |
Cuff Style | Knit Wrist |
Glove Color Family | Blue |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Cuff | Knit Wrist |
Application | Oil and Gas Industry, Agriculture, Carpentry, Construction, Farming, Landscaping, Material Handeling, Demolition, Forestry, Lumber Industry |
Glove Texture Location | Smooth |
Lining | Jersey |
Chemical Glove Resistant Material | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
For Glove Thickness | 18.00 mil |
Glove Liner Material | Jersey |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/S)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (87751)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- OCCUNOMIX Long Sleeve T-Shirt, XL, Orange, Polyester (LUX-XLSPB-OXL)
- MCR SAFETY Chemical Resistant Glove, L, Orange, PR (N2658HVOL)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14RS)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5319E)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (600L-09)
- Mcr Safety Chemical Resistant Gloves