Shop All Chemical Resistant Gloves
Mcr Safety
11-1/2" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 6702F
Zoro # G3312219
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Brown
- Glove Size L
- Glove Materials PVC
- Glove Length 11 1/2 in
- Glove Thickness 105.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6702F
- Zoro # G3312219
- UPC # 30451436702913
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 11 1/2 in |
Length | 11-1/2" |
Details
Item | Chemical Resistant Gloves |
Color | Orange/Brown |
Glove Materials | PVC |
Glove Thickness | 105.00 mil |
Cuff Style | Knit Wrist |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Application | Cold Storage Appilcations, Food Processing, Transportation, Warehouse |
ANSI/ISEA Abrasion Level | Not Rated |
Special Features | Actifresh; Standard Finger; Double Dip; Non-Sterile |
Thickness | Standard Weight |
Glove Liner Material | Foam |
Silicone-Free | No |
Insulated | Yes |
Coating Material | PVC |
Thumb Style | Wing |
Glove Coating Material | PVC |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Cable Lockout, 6' (S806)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (54189)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (FT300L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5290P)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5319E)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- Mcr Safety Chemical Resistant Gloves