Shop All Faceshields and Visors
Mcr Safety
10 X 20 .040 Visor Polycarbonate
Mfr # 102040PC
Zoro # G3616475
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 102040PC
- Zoro # G3616475
- UPC # 766868102057
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Visor Width | 20 in |
Length | 20" |
Size | Universal |
Description
Faceshield Visor, Compatible with Manufacturer Model Number 101, 102, 103, Compatible with Series Universal, Dielectric Protection Yes, Features Impact Resistant, Splash Resistant, For Use With 101 Universal Head Gear, 102 Universal Head Gear, 102FB Universal Head Gear, 103 Universal Head Gear, Includes Faceshield Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V400)
- MCR SAFETY Faceshield, Translucent, Visor 16-3/4x7In (8A333)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- MCR SAFETY Glasses, 181640 W/ 1'' Hook N Loop, 50PK (181640SS)
- MCR SAFETY Glasses, 103 Headgear + 181560 PC Shield Boxed, 16PK (103560)
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- Mcr Safety Faceshields and Visors