Shop All Coated Gloves
Mcr Safety
10 Gauge, Stretch Nylon, White, PK12
Mfr # 9630XSM
Zoro # G3303067
product price: $9.49
/pk 12, $0.79/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Size XS
- Color White
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9630XSM
- Zoro # G3303067
- UPC # 30451432821595
- Country of Origin Mexico
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 8 1/2 in |
Size- Alpha | XS |
Details
Item | Knit Gloves |
Color | White |
Glove Coating Material | Uncoated |
Glove Coating Coverage | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | None |
Thickness | 10 |
Standards | FDA Compliant Materials |
Thumb Style | Straight |
Glove Style | Knit |
Material | Nylon |
Application | Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing |
Gauge | 10 |
Finger Style | Full Finger |
Glove Lining Material | Nylon |
Cuff | Knit Wrist |
Cuff Style | Knit Wrist |
Glove Materials | Nylon |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Materials, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Reusable Hard Hat Sweatband (3986)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- MCR SAFETY MCR Safety N9699M Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black (N9699M)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, MEMPHIS GLOVE N9680S, 1-Pair (N9680S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9696L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (9669L)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- Mcr Safety Coated Gloves