Shop All General Purpose Gloves
Mcr Safety
10 Gauge Cotton Polyester Gray, PK12
Mfr # 9611LM
Zoro # G3601845
product price: $4.95
/pk 12, $0.41/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Polyester Blend
- Glove Size M
- Color Gray
- Glove Materials Cotton Polyester Blend
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9611LM
- Zoro # G3601845
- UPC # 30451439611915
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9 3/4 in |
Size- Alpha | M |
Details
Item | Knit Gloves |
Material | Cotton Polyester Blend |
Color | Gray |
Glove Materials | Cotton Polyester Blend |
Glove Coating Coverage | Uncoated |
Cuff | Knit Wrist |
Standards | FDA Compliant Material |
Glove Style | Knit |
Gauge | 10 |
Finger Style | Full Finger |
Thumb Style | Straight |
Glove Coating Material | Uncoated |
Glove Coating Finish | None |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Features | Standard Finger; Hemmed |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 10 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- MCR SAFETY Gloves, Cotton/Polyester, L, PK12 (9660LM)
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9660XSM)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, L, W/G, 43FJ92, PR (34-800V/L)
- Mcr Safety Gloves & Hand Protection