Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, S, 12PK
Mfr # 6100S
Zoro # G1203170
product price: $38.69
/pk 12, $3.22/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Back: White
- Glove Materials PVC
- Glove Length 10 in
- Cuff Style Knit Wrist
- Special Features Actifresh; Standard Finger; Double Dip; Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6100S
- Zoro # G1203170
- UPC # 30451436100139
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Details
Item | Chemical Resistant Gloves |
Color | Back: White |
Glove Materials | PVC |
Cuff Style | Knit Wrist |
Special Features | Actifresh; Standard Finger; Double Dip; Non-Sterile |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Coating Material | PVC |
Insulated | No |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- AMEREX Replacement Strap For Bracket (07166-P006)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090E)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 12PK (5435M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- Mcr Safety Gloves & Hand Protection