Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6520S
Zoro # G3104860
product price: $30.45
/pk 12, $2.54/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6520S
- Zoro # G3104860
- UPC # 30451436520135
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Length | 10" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- QUALITY RESOURCE GROUP Banner, VPP Star Worksite, 4 x 6 ft. (VBA46)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- Mcr Safety Gloves & Hand Protection