Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6510S
Zoro # G0626398
original price:
$50.53
46% off
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material PVC
- Glove Thickness 43.00 mil
- Length 10"
- Glove Color Family Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6510S
- Zoro # G0626398
- UPC # 30451436510167
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Length | 10" |
Glove Length | 10" |
Glove Size | L |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 43 mil, 10 in, Cuff Gauntlet, Lining Interlock, Color Black, Supported, Standards Not Applicable, Resists Chemicals, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (6962S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090B)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK (5270)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-085)
- Mcr Safety Gloves & Hand Protection