Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6500S
Zoro # G1205191
product price: $23.79
/pk 12, $1.98/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
- Glove Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6500S
- Zoro # G1205191
- UPC # 30451436500199
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Length | 10" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Cuff Style | Knit Wrist |
Insulated | No |
Thumb Style | Wing |
Special Features | Standard Finger; Double Dip; Non-Sterile |
Glove Coating Material | PVC |
Coating Material | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Deliveries Enter Here Sign, Landscape (OS-NS-D-57-L-10964)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- BRADLEY Safety Shower and Eyewash (S19314UU)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, M, 1 PR (6632M)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- MCR SAFETY Chemical Resistant Glove, M, Black, PR (CP05M)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3150E/11XXL)
- Mcr Safety Chemical Resistant Gloves