Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 6620L
Zoro # G3105737
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6620L
- Zoro # G3105737
- UPC # 30451436620361
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Length | 10" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 10 in, Cuff Gauntlet, Lining Shell, Glove Size L, Color Red, Supported, Standards EN388, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- NMC Keep Electrical Panel Clear 5Ft Sign, W410P (W410P)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5319E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14RXL)
- MCR SAFETY Chemical Resistant Gloves, XL, PK12 (5360XL)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-335)
- Mcr Safety Chemical Resistant Gloves