Mcr Global Us

Luminator VCL2ML Economy Grade Safety Vest, M, Hi-Viz Fluorescent Lime (Discontinued)


This Product is Discontinued
Shop for all High Visibility Vests
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Silver reflective stripes 2 in, 2 outer, 1 inner pocket. MCR Safety Vest, Economy Grade, Series: Luminator VCL2ML, M, Hi-Viz Fluorescent Lime, Polyester Mesh, Silver Stripe, 38 in Length, Hook and Loop Closure, 3 Pockets, ANSI Class: Class 2, Specifications Met: ANSI/ISEA 107-2015 Type R

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.