Mcr Global Us

Luminator 36111 Premium Grade General Purpose Gloves, Drivers, Gunn Cut/Keystone Thumb, XL, 12PK (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Leather Driver's Gloves
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our high-visibility gloves offer you the same tough and rugged performance you have come to expect with MCR Safety products while giving you brilliant. Hi-Viz colors and retro-reflective stripes. The 36111 features premium grade grain goatskin on the palm side and high-visibility orange material on the back of the hand. Silver reflective stripes with Hi-Viz lime stripe gives you the high-visibility contrast you need. High-visibility orange material back with silver reflective stripes. Premium grain goat palm side. Cotton hem. MCR Safety General Purpose Gloves, Premium Grade, Series: Luminator 36111, Drivers Glove, XL, Goat Skin Leather Palm, Cotton Thread/Leather/Polyester, Hi-Viz Orange/White, Gunn Cut/Keystone Thumb/Standard Finger, Unlined, Open/Slip-On Cuff, Uncoated, Elastic/Shirred Closure, 9.85 in Length, Resists: Abrasion

Restrictions

  • WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.