Shop All OEM Replacement Motors
Mcquay/Daikin
Motor, 115V, 1/8 HP, 700 rpm
Mfr # 300049498
Zoro # G0114698
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MCQUAY/DAIKIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcquay/Daikin
- MFR # 300049498
- Zoro # G0114698
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor, 115V, 1/8 HP, 700 rpm |
Fits Brand | MCQUAY/DAIKIN |
Description
Motor, 115V, 1/8 HP, 700 rpm, Fits Brand MCQUAY/DAIKIN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B51)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- MCQUAY/DAIKIN Motor, 1/4 HP, 1075 rpm (63261703)
- BALDOR-RELIANCE Motor, 0.75 HP, OEM Replacement Brand: Baldor (RL1307A)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- SPEAKMAN Battery Module Assembly, S-9010 (RPG66-0164)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- Mcquay/Daikin HVAC Motors