Mcmurdo

Smartfind M10W Class B Ais Transponder


product price: $939.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

**As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at time of purchase. A copy of the MMSI Registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form. **. Click here to download form .. SmartFind M10W Class B Transponder. The McMurdo SmartFind M10W AIS Class B Transponder, part of McMurdo's range of innovative AIS products, is perfect for smaller non SOLAS vessels, where the complexity of a Class A Transponder is not necessary. The SmartFind M10W transmits vessel position information as well as receiving all AIS targets within 20 miles of the boat. Using the built-in GPS receiver, the SmartFind M10 determines position, speed and course, and once this is combined with other navigational information, it is automatically transmitted without any user interaction. When received by other vessels and coast stations, the data built up to provide a live graphical display of traffic in the area.. McMurdo's SmartFind M10W AIS Class B Transponder with WiFi features Wireless connectivity to a user's smart device (tablet, phone, laptop) allowing operational flexibility.. Engineered for flawless integration with navigation systems, the SmartFind M10 supports NMEA2000 and NMEA0183 output, meets IEC 62287 and related standards, and features an optional WiFi interface as well as USB connectivity.. Benefiting from an SD card slot, the SmartFind M10W, can be quickly and easily used as a data recorder, enabling the capture of all messages - to assist in system and safety monitoring, including incident investigation. Recorded data is logged and stored.. The 'Silent' option, allows the user to temporarily stop the broadcast of identifying information on occasions where either privacy or security is required..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.