McKlein USA 97035 15 in. W Series Melrose Leather Vertical Wheeled Ladies Laptop Briefcase - Black
Mfr # 97035
Zoro # G403693462
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 97035
- Zoro # G403693462
- UPC # 642154970350
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Patented 2-in-1 detachable wheel and handle system. Vertical, euro influenced design allows easier maneuvering in tight, crowded areas. Narrow design also benefits users who travel on planes with the ability to maneuver down aisles without having to lift the bag. Stylish, flap-over front pocket for files and accessories with secure clasp and twist lock. Secure, centered zipper pocket within the main compartment. Main compartment features a padded laptop section that fits and protects most laptops up to 15" screen size. Main compartment also features an interior organizer, interior padded zipper pocket for tablet cases, and space for files. Smart attachment strap allows piggy-backing on extended handles of other rolling cases & luggage. Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain. Bonus, protective weatherproof cover.
Features- Laptop protection
- 2 in 1 Detachable Wheel and Handle System
- Built in compartment
- Tablet pocket
- Weather proof
- Color: Black
- Material: Top Grain Cowhide Leather
- Series: W Series
- Design: Melrose
- Gender: Ladies
- Size: 15"
- Laptop Compartment Dimension: 11" x 2.5" x 14.5"
- Size without Frame: 14" x 5" x 16.5"
- Dimension: 15" x 10.5" x 18.5"
- Weight: 4.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- ILC Replacement for Fanuc Br2/3agct4a Battery (BR2/3AGCT4A BATTERY FANUC)
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- Mckleinusa Computer Bags & Sleeves