McKlein USA 79115 21 in. U Series Wellington Nylon Two-Tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black
Mfr # 79115
Zoro # G603736013
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 79115
- Zoro # G603736013
- UPC # 642154791153
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Amazingly spacious 21 in. nylon with elegant contrasting leather accents dual compartment carry-on duffle makes packing for important trips simple. Cellphones, keys, and other such items can be stored for easy access in the front zipper pocket with accessory organizer. Other necessary items can be stored in the front dual slip pockets in any situation. The fully lined interior with leather trim and silver hardware is to keep all your mobile needs stored safe with anti-theft locking double loop metal zippers. Clothes, files, papers, etc. can all be stored in the main compartment with enough room for a week. Keep your toiletries in the elastic pockets for simple storage. The back compartment can safely store your laptop and tablet in the secured built in padded laptop sleeve and tablet pocket. Attach the included non-slip contour removable shoulder strap and sling the bag onto your shoulder. Unzip the back pocket to attach to any rolling case for comfortable transport and it down with confidence on 5 protective rubber feet.
Specifications- Color: Black
- Size: 21 in.
- Collection: Wellington
- Series: U Series
- Material: Ballistic Nylon with Leather Trim
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- SMART-JET Ink Cartridge, Black (82706)
- MCKLEINUSA McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (18192)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- EVEREST TRADING Everest 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (EV122709)
- ROCKLAND Upright Luggage Set - Owl (F102-OWL)
- ROCKLAND Luggage Set - Purple 3 Pieces (F190-PURPLE)
- SAMSONITE Mobile Office, Wheeled, 8"Wx17"Lx15-3/10"H, Black (SML1281661041)
- NATIONAL HARDWARE DRAW CATCH BRASS 2-7/16"" (N208-561)
- Mckleinusa Suitcases & Luggage Bags