McKlein USA 78905 22 in. U Series Avondale Nylon Triple Compartment Carry-All Travel Laptop Duffel Bag; Black
Mfr # 78905
Zoro # G803735823
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 78905
- Zoro # G803735823
- UPC # 642154789051
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
A true modern all-purpose 22" travel duffle bag capable of carrying everything in its spacious compartments. Carrying in comfort and stability with the conveniently designed double snap handle wrap. Easy access travel essentials through the full length front vertical zipper compartment. The bag is fully lined with leather accents and silver hardware to make storage easy and pleasant. Keep your cell phone and keys easy to access with the front compartment in. s business accessory organizer. The middle compartment is amazingly roomy with front and back elastic pockets to store your toiletries and shoes. The back compartment features a 17 in. laptop/tablet pocket and a file divider to keep all your important devices and documents secure. Carry in comfort with the full length, adjustable, non-slip, detachable leather padded shoulder strap. it down with confidence on five protective feet. Convenient side shoe pocket for extra kicks and comfort.
Specifications- Color: Black
- Size: 22 in.
- Collection: Avondale
- Series: U Series
- Material: Ballistic Nylon with Leather Trim
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- MCKLEINUSA McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (18192)
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- EVEREST TRADING Everest 1008D-RD 19 in. Basic Duffel Gear Bag (1008D-RD)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- PREFERRED NATION Leather Folding Luggage - Black (P6221 BLK)
- ROCKLAND 3Pc Polycarbonate-Abs Upright Set (F196-LEOPARD)
- Mckleinusa Suitcases & Luggage Bags