McKlein USA 78895 17 in. U Series Englewood Nylon Triple Compartment Carry-All Laptop & Tablet Weekend Backpack; Black
Mfr # 78895
Zoro # G103693656
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 78895
- Zoro # G103693656
- UPC # 642154788955
- Country of Origin China
- Category Computer Bags & Sleeves
Description
If you in. re planning a business day trip the 17 in. nylon carry all backpack is the perfect travel companion to carry clothes and important devices you need for success. The top carry handle and pull-tab help open access to your stored items with ease. Front main vertical zipper compartment for storing clothing and travel essentials with tiedown straps. The two side pockets are perfect for keeping water bottles and umbrellas easily accessible. The small top zipper pocket keeps your phone and keys secure and easy to access. The middle compartment features a 17 in. built-in laptop sleeve, a business accessory organizer, and an interior full-length zipper pocket. The back compartment complete with a secure tablet pocket and storage for files and documents. Keep your backpack comfortable with padded air mesh adjustable backpack straps with a piggyback side attachment or carry it like a briefcase with the side handle.
Specifications- Color: Black
- Size: 17 in.
- Collection: Englewood
- Series: U Series
- Material: Ballistic Nylon with Leather Trim
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ARBOR-3/8-24 TRIPLE FLAT (BL11122)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 400 4000 5545 17373 APS (MAX3484034)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- LAB LAB:.150 Top Pins (L150-TP)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- Mckleinusa Computer Bags & Sleeves