McKlein USA 78875 17 in. U Series East Side Nylon 2-in-1 Laptop & Tablet Convertible Travel Backpack & Cross-Body; Black
Mfr # 78875
Zoro # G903693658
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 78875
- Zoro # G903693658
- UPC # 642154788757
- Country of Origin China
- Category Computer Bags & Sleeves
Description
This versatile 17 in. convertible travel backpack and messenger bag can carry you to your next trip fully prepared. Multiple for the way you hand carry your essentials with top or side carrying handle. Keep your business items easily accessible in front horizontal zipper compartment with interior accessory organizer. Top pocket with exterior and interior access to store cellphones and keys. Safely store your important devices in our interior 17 in. built in padded laptop sleeve or the secure tablet pocket. Storage has never been easier in our fully lined interior with leather trim and silver hardware. Rear exterior features ultra-padded air mesh with air flow system (AFS) and padded backpack straps. Store it on a rolling case for easier transport with our piggyback strap. with a detachable non-slip, adjustable, padded strap for shoulder carry.
Specifications- Color: Black
- Size: 17 in.
- Collection: East Side
- Series: U Series
- Material: Ballistic Nylon with Leather Trim
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- 3M Tactical Headset, Two Way, Foldable, Brown (MT20H682FB-09 CY)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Yuasa YB9A-A, YB9AA (YB9A-A25)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- PLANAR 22In Wide Monitor (998-2120-00)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- Mckleinusa Computer Bags & Sleeves