McKlein USA 78475 17 in. U Series Element Nylon Two-Tone Flap-Over Laptop & Tablet Backpack; Black
Mfr # 78475
Zoro # G303693630
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 78475
- Zoro # G303693630
- UPC # 642154784759
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Our roomy 17 in. nylon flap over backpack with elegant contrasting leather accents is perfect for carrying your Laptop and Tablet. Carry Comfortably with padded adjustable straps plus convenient leather handle. Access your most needed items easily from the front exterior full-length zipper pocket with business accessory organizer. If you in. ve got a lot to carry, expand its compartment with the top two side buttons to provide more space for extra storage. The bag is fully lined with leather accents and silver hardware to make storage easy and pleasant. Keep important documents secure in the full-length interior zipper pocket. 17 in. padded built in laptop sleeve and padded tablet pocket stores and keeps your important devices safe. Rear exterior features ultra-padded with air flow system (AFS) and padded air mesh backpack straps. And it down on 4 protective feet.
Specifications- Color: Black
- Size: 17 in.
- Collection: Element
- Series: U Series
- Material: Ballistic Nylon with Leather Trim
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5V DC, 4 Pack (L91SBP-4)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- POPSOCKETS PopGrip Premium Enamel, Fun Guy (806205)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- Mckleinusa Computer Bags & Sleeves