McKlein USA 78195 20 in. U Series Kinzie Nylon Two-Tone Tablet Carry-All Duffel Bag; Black
Mfr # 78195
Zoro # G203735942
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 78195
- Zoro # G203735942
- UPC # 642154781956
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Spacious 20 in. Carry-All Nylon Duffle with elegant contrasting leather accents. Open Easy with exterior pull tabs or the dual leather carrying handles. Its fully lined interior is accented in leather trim & silver hardware makes storage a dream with lockable zipper. Store everything you need for a weekend getaway in one convenient bag. Full-length zipper makes reaching the interior clothing, protected tablet pocket and travel/business accessory organizer easy. Exterior back zipper pocket for easy access to your most needed items (Cellphones, keys, etc.) Transport in comfort with our non-slip contour padded removable shoulder strap. And it down with confidence on 5 protective metal feet.
Specifications- Color: Black
- Size: 20 in.
- Collection: Kinzie
- Series: U Series
- Material: Ballistic Nylon with Leather Trim
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- OHAUS Digital Compact Bench Scale 120g Capacity (AX124/E)
- JOHNS MANVILLE INTL R38 16x48 Kraft Batt (K1244)
- BUSINESS SOURCE Thermal Paper, 8 1/2" x 98 ft, White, PK6 (01908)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- MCKLEINUSA McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (18192)
- SAFAVIEH 3 Piece Oneonta Luggage Set - Black Stripe (LTS1001B-3PC)
- EVEREST TRADING Everest 30 in. Basic Duffel Gear Bag (EV122659)
- EVEREST TRADING Everest 40 in. Heavy Duty Cargo Duffel Bag (4020-GN)
- ROCKLAND Luggage Set - Owl 4 Pieces (F125-OWL)
- NATIONAL HARDWARE Lckbl Draw Catch Zc Pltd (N208-587)
- Mckleinusa Suitcases & Luggage Bags