McKlein USA 19082 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Black
Mfr # 19082
Zoro # G703693735
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 19082
- Zoro # G703693735
- UPC # 642154190826
- Country of Origin China
- Category Computer Bags & Sleeves
Description
This 17 in. Leather Backpack with elegant contrasting leather accents backpack is perfect for storing your laptop and tablet safely. Your personal cellphone and keys can be stored in the front zipper pocket for easy access. Store additional items in the front flip pocket with accessory organizer. Beat the heat and the downpour by storing your water and umbrella in the side pockets. Fully lined interior with a padded laptop compartment and tablet pocket. Internal side mesh pocket with exterior access cord slot for carrying cell phone charger. Secured main compartment with anti-theft lockable metal zipper. Keep your back dry with the padded air mesh back exterior. Turn the back pocket into a piggy back strap to attach to your rolling case. The leather straps are mesh padded for additional comfort and adjustability.
Specifications- Color: Black
- Size: 17 in.
- Collection: Logan
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Earbud Headphones Black (RPHV096K)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- WILSON ELECTRONICS 4G Omni 50 Ohm Dome Antenna, 314407 (314407)
- ILC Replacement for Dantona Comp-208 (COMP-208 DANTONA)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- Mckleinusa Computer Bags & Sleeves