McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown
Mfr # 19080
Zoro # G803693598
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 19080
- Zoro # G803693598
- UPC # 642154190802
- Country of Origin China
- Category Computer Bags & Sleeves
Description
This 17 Leather Backpack with elegant contrasting leather accents backpack is perfect for storing your laptop and tablet safely. Your personal cellphone and keys can be stored in the front zipper pocket for easy access. Store additional items in the front flip pocket with accessory organizer. Beat the heat and the downpour by storing your water and umbrella in the side pockets. Fully lined interior with a padded laptop compartment and tablet pocket. Internal side mesh pocket with exterior access cord slot for carrying cell phone charger. Secured main compartment with anti-theft lockable metal zipper. Keep your back dry with the padded air mesh back exterior. Turn the back pocket into a piggy back strap to attach to your rolling case. The leather straps are mesh padded for additional comfort and adjustability.
Specifications- Color: Brown
- Size: 17 in.
- Collection: Logan
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL START ReVive 2,600mAh Phone Charger, Black (566)
- ILC Replacement for Apple Iphone 7 Cell Phone Battery (IPHONE 7 CELL PHONE BATTERY APPLE)
- LORELL XL Adjustable Desk Riser (82013)
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- MOBILE EDGE Mobile Edge - Scanfast Briefcase 2.0 - 16In, 17In Mac - Black (MESFBC2.0)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- Mckleinusa Computer Bags & Sleeves