McKlein USA 18885 17 in. U Series South Shore Leather Carry-All Laptop & Tablet Overnight Backpack; Black
Mfr # 18885
Zoro # G803693543
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18885
- Zoro # G803693543
- UPC # 642154188854
- Country of Origin China
- Category Computer Bags & Sleeves
Description
For the active professional who needs a way to balance business and recreation this spacious 17 in. overnight carryon is designed to transport everything you need. The top carry handle and pull-tab open access to your stored items with ease. Our main front, vertical, full length zipper compartment is perfect for storing clothes. The small top zipper pocket keeps your keys and other accessories easily accessible. Includes a bottom shoe compartment for an active lifestyle. The fully lined interior with leather trim and silver hardware is kept safe with a secure lockable zipper. The back-interior compartment contains a 17 in. built in laptop and tablet pocket with a business accessory organizer. Additional zipper pocket helps keep important belongings safe. Keep it comfortable on your back with the leather padded air mesh exterior straps or attach it to your luggage with the piggyback attachment.
Specifications- Color: Black
- Size: 17 in.
- Collection: South Shore
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 10-Port IndustriaL PoE+ Light Layer 3 Managed Ethernet Switch (LMP-1002G-SFP-T)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Snapper Walk Mowers 21401PS (MAX3952058)
- MAKITA XGT Rapid Optimum Charger, 40V max (DC40RA)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- Mckleinusa Computer Bags & Sleeves