McKlein USA 18795 15 in. U Series Oakland Leather Business Casual Laptop & Tablet Backpack; Black
Mfr # 18795
Zoro # G903693610
Product Information
- Brand Mckleinusa
- MFR # 18795
- Zoro # G903693610
- UPC # 642154187956
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Create the success story of your life with this stylish elegant contrasting leather accents 15 in. leather Laptop and Tablet Backpack. Decorative dual front buckles and top handle bring out the forward-thinking and focused personality in you. Store your drinks, beverages, and snacks in the collapsible easy access mesh side pocket. Organize your papers and files inside our fully lined interior with leather trim and silver hardware kept safe with a dual lockable zipper. 15 in. padded built in laptop sleeve and padded tablet pocket stores and keeps your important devices safe. Keep your business accessories easily accessible with an interior organizer. Rear exterior features ultra-padded air mesh with air flow system (AFS) and padded backpack straps or attach it to your luggage with the piggyback strap.
Specifications- Color: Black
- Size: 15 in.
- Collection: Oakland
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Alkaline Cell Battery, A23, 12V (A23BPZ)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- DYMO Rhino 4200 Case Kit (1835374)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- Mckleinusa Computer Bags & Sleeves