Shop All Computer Bags & Sleeves
Mckleinusa
McKlein USA 18564 17 in. N Series Harpswell Nylon Dual Compartment Laptop Briefcase - Khaki
Mfr # 18564
Zoro # G403693509
original price:
$152.99
5% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18564
- Zoro # G403693509
- UPC # 642154185648
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Structured nylon brief with leather handle and accents with silver accent hardware and metal zippers. Fully-lined interior with leather accents. Front compartment features dual tablet pocket with organizer for business cards, pens, and accessories. Spacious back compartment features a padded laptop compartment. Back leather trimmed easy access pocket. Leather smart strap for piggy-backing onto rolling cases. Removable and adjustable nylon strap with leather shoulder pad.
Features- Laptop protection
- Tablet pocket
- Smart strap
- Color: Khaki
- Material: Nano Tech-Light Nylon with Leather Trim
- Series: N Series
- Design: Harpswell
- Size: 17"
- Laptop Compartment Dimension: 12" x 1.50" x 15.50"
- Dimension: 17.75" x 4" x 12.5"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- ILC Replacement for Telemotive Bt10kp-0 (BT10KP-0 TELEMOTIVE)
- AFC INDUSTRIES Under Desk Sliding Keyboard Tray, 17"x9" (771916G)
- DURACELL DURA12V 27 Lith Battery (66274)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- SAMSONITE Spinner Mobile Office (128167-1041)
- SECURE Secure ARMS-M-B Skin Protection Sleeve For Arms; Brown; Medium (ARMS-M-B)
- Mckleinusa Computer Bags & Sleeves