Shop All Computer Bags & Sleeves
Mckleinusa
McKlein USA 18551 15 in. Parker Nylon Dual Compartment Laptop Backpack; Green
Mfr # 18551
Zoro # G203693488
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18551
- Zoro # G203693488
- UPC # 642154185518
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Dual compartment backpack with back compartment featuring laptop compartment. Exterior zippered compartment with inside organizer for business cards, pens, and accessories. Fully-lined interior with leather handle and accents. Front easy access pocket with magnetic closure. Front compartment features tablet pocket and secure zipper pocket. Silver accent hardware and metal zippers. Padded adjustable backpack straps with leather trim and nylon smart strap for piggy-backing.
Features- Parker Nylon Dual Compartment Laptop Backpack
- Color: Green
- Material: Nano Tech-Light Nylon with Calf Details
- Size: 12"x5.50"x16"
- Laptop Compartment Size: 10"x1.50"x13.75"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5.25" Bt Active Speaker + Passive, PDWR52BTBK (PDWR52BTBK)
- FEDERAL SIGNAL Hazardous Environment Megaphone (A12SA)
- ILC Replacement for Compustar 2wt11r Battery (2WT11R)
- MIDTRONICS Cables For Exp1200 Charger (A129)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- PLANAR 22In Wide Monitor (998-2120-00)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- Mckleinusa Computer Bags & Sleeves