Shop All Computer Bags & Sleeves
Mckleinusa
McKlein USA 18475 15 in. Element Nylon Flap Over Laptop Backpack; Black
Mfr # 18475
Zoro # G503693393
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18475
- Zoro # G503693393
- UPC # 642154184757
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Adjustable dual clasp flap-over backpack. Fully-lined interior with leather accents with interior laptop compartment. Exterior front secure zipper pocket. Interior tablet pocket with organizer for business cards, pens, and accessories with interior secure zipper pocket. Silver accent hardware and metal zippers. Padded adjustable backpack straps with leather trim. Stylish comfort foam back padding to keep your back dry.
Features- Element Nylon Flap Over Laptop Backpack
- Color: Black
- Material: Nano Tech-Light Nylon with Calf Details
- Size: 13.75"x4.50"x17"
- Laptop Compartment Size: 11.5"x1.5"x15"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS Cleaning Kit, Printer (ACL001)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- SAMSONITE Spinner Mobile Office (128167-1041)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- Mckleinusa Computer Bags & Sleeves