McKlein USA 18472 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Black
Mfr # 18472
Zoro # G603693637
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18472
- Zoro # G603693637
- UPC # 642154184726
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Our roomy 17 in. leather flap over backpack with elegant contrasting leather accents is perfect for carrying your Laptop and Tablet. Carry Comfortably with padded adjustable straps plus convenient leather handle. Access your most needed items easily from the front exterior full-length zipper pocket with business accessory organizer. If you in. ve got a lot to carry, expand its compartment with the top two side buttons to provide more space for extra storage. The bag is fully lined with leather accents and silver hardware to make storage easy and pleasant. Keep important documents secure in the full-length interior zipper pocket. 17 in. padded built in laptop sleeve and padded tablet pocket stores and keeps your important devices safe. Rear exterior features ultra-padded with air flow system (AFS) and padded air mesh backpack straps. And it down on 4 protective feet.
Specifications- Color: Black
- Size: 17 in.
- Collection: Element
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- ILC Replacement for Sonnenschein Sl-550/s (SL-550/S SONNENSCHEIN)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- Mckleinusa Computer Bags & Sleeves