McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown
Mfr # 18470
Zoro # G403693608
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18470
- Zoro # G403693608
- UPC # 642154184702
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Our roomy 17 in. leather flap over backpack with elegant contrasting leather accents is perfect for carrying your Laptop and Tablet. Carry Comfortably with padded adjustable straps plus convenient leather handle. Access your most needed items easily from the front exterior full-length zipper pocket with business accessory organizer. If you in. ve got a lot to carry, expand its compartment with the top two side buttons to provide more space for extra storage. The bag is fully lined with leather accents and silver hardware to make storage easy and pleasant. Keep important documents secure in the full-length interior zipper pocket. 17 in. padded built in laptop sleeve and padded tablet pocket stores and keeps your important devices safe. Rear exterior features ultra-padded with air flow system (AFS) and padded air mesh backpack straps. And it down on 4 protective feet.
Specifications- Color: Brown
- Size: 17 in.
- Collection: Element
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL Wired Keyboard KB216, 580ADMT (KB216-BK-US)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- AVID Ae-35 White Headphones (1EDU-AE35WH-TNOMIC)
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- DELL 13 in. Essential Sleeve Bag (T1XPV)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- Mckleinusa Computer Bags & Sleeves