McKlein USA 18392 15 in. U Series Eastward Leather Two-Tone Laptop & Tablet Briefcase; Black
Mfr # 18392
Zoro # G303693579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18392
- Zoro # G303693579
- UPC # 642154183927
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Carry all your important devices in this 15 in. leather laptop and tablet briefcase designed with elegant contrasting leather accents. Conveniently access your essential items safely in its hidden full-length front zipper pocket. Its fully lined interior is accented in leather trim and silver hardware securing your items with lockable zipper. Well-designed full-length interior zipper pocket and business accessory organizer helps make your day go smoothly. Exterior back zipper pocket for easy access to your most needed items (cellphones, keys, etc.) Transport in comfort with our non-slip contour padded removable shoulder strap. And it down with confidence on 5 protective metal feet.
Specifications- Color: Black
- Size: 15 in.
- Collection: Eastward
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba225000 (BA225000 HBC)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- SERVERUSA Custom Keyboard Cover For Dell Kb212b 104 Quiet Key Protects From Liquid - (SE7207)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MCKLEINUSA McKlein USA 18895 17 in. U Series Englewood Leather Triple Compartment Carry-All Laptop & Tablet Weekend Backpack; Black (18895)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- S.U.R. & R. AUTO PARTS Labeled BR-EZ316 Case (1) (SRRCASE2)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- TARGUS Targus TSB194US Carrying Case; Backpack for 16 Notebook - Black; Gray (YYT1-10979169)
- Mckleinusa Computer Bags & Sleeves