Shop All Computer Bags & Sleeves
Mckleinusa
McKlein USA 18331 14 in. Crescent Nylon Laptop Sleeve; Green
Mfr # 18331
Zoro # G503929454
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18331
- Zoro # G503929454
- UPC # 642154183316
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Features
- Crescent Nylon Laptop Sleeve
- Padded laptop sleeve with leather accents
- Fully-lined interior
- Easy access front organizer for pens and small accessories
- Silver accent hardware and metal zippers
- Back full-length file pocket
- Color: Green
- Material: Nano Tech-Light Nylon with Calf Details
- Size: 13.75"x1.50"x9.625"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3AA-B)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- ULTRALAST Ultralast PDA-204LI-HC 7.4V & 2600 mAh Replacement Lithium-Ion Battery for Trimble5800Survey (PDA-204LI-HC)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- MCKLEINUSA McKlein USA 19080 17 in. U Series Logan Leather Two-Tone Dual-Compartment Laptop & Tablet Backpack; Brown (19080)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- Mckleinusa Computer Bags & Sleeves