Shop All Suitcases & Luggage Bags
Mckleinusa
McKlein USA 18195 20 in. Pasadena Nylon Carry-all Duffel; Black
Mfr # 18195
Zoro # G803735373
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18195
- Zoro # G803735373
- UPC # 642154181954
- Country of Origin Thailand
- Category Suitcases & Luggage Bags
Description
Spacious Nylon duffel with leather accents Fully-lined interior with leather accents. Interior tablet pocket with organizer for business cards, pens, and accessories. Interior secure zipper pocket with organizer for accessories. Silver accent hardware and metal zippers. External easy access back zipper pocket. Removable and adjustable nylon strap with leather shoulder pad.
Features- Pasadena Nylon Carry-all Duffel
- Color: Black
- Material: Nano Tech-Light Nylon with Calf Details
- Size: 20.50"x9"x12"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- SANFORD Sanford Ink 1944745 Magnetic Dry Erase Marker; Black - Fine Tip; 4 per Pack (1944745)
- DECKER TAPE PRODUCTS Label, DL3564, QC ACCEPTED, 2" (DL3564)
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- MCKLEINUSA McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (18192)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- EVEREST TRADING Everest 1005MD-BK 25 in. Classic Duffel Gear Bag (1005MD-BK)
- TRAVEL SELECT Travel Select TS09094T Savannah 3 Piece Hardside Spinner Luggage Set; Teal (TS09094T)
- EVEREST TRADING Everest S223-BK 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (S223-BK)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- Mckleinusa Suitcases & Luggage Bags