McKlein USA 18190 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Brown
Mfr # 18190
Zoro # G103735455
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 18190
- Zoro # G103735455
- UPC # 642154181909
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Spacious 20 in. Carry-All Leather Duffle with elegant contrasting leather accents. Open Easy with exterior pull tabs or the dual leather carrying handles. Its fully lined interior is accented in leather trim & silver hardware makes storage a dream with lockable zipper. Store everything you need for a weekend getaway in one convenient bag. Full-length zipper makes reaching the interior clothing, protected tablet pocket and travel/business accessory organizer easy. Exterior back zipper pocket for easy access to your most needed items (Cellphones, keys, etc.) Transport in comfort with our non-slip contour padded removable shoulder strap. And it down with confidence on 5 protective metal feet.
Specifications- Color: Brown
- Size: 20 in.
- Collection: Kinzie
- Series: U Series
- Material: Pebble Grain Calfskin Leather
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- INSTAVIEW Desk Ref Sys, 10 Panels, Black (561201)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- MCKLEINUSA McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (18192)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, BLACK (111094-002)
- FOX LUGGAGE ROCKLAND 30 Inch ROLLING DUFFLE (PRD330-RED)
- ROCKLAND PASADENA 19 in. EXPANDABLE SPINNER CARRY ON - ORANGE (F2281-ORANGE)
- CANYON OUTBACK LEATHER Niagara Canyon Duffel, Brown (CY174D)
- ROCKLAND 22 in. ROLLING DUFFLE BAG - OWL (PRD322-OWL)
- Mckleinusa Suitcases & Luggage Bags