Shop All Computer Bags & Sleeves
Mckleinusa
McKlein DAVIS 96185A - Black - Wheeled Ladies Laptop Case
Mfr # 96185A
Zoro # G203902689
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckleinusa
- MFR # 96185A
- Zoro # G203902689
- UPC # 642154961853
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Quick access front pocket is secured with a key lock. Interior organizer with storage space for media devices, business cards, key holder and pens. Double compartment divided by secured zipper pocket for important documents. Built-in high-density laptop compartment that protects laptops up to 15.4" in size. Dual Laptop Protection System uses a high-tech ABS honeycomb frame to protect laptop from exterior impact and a built-in padded laptop sleeve with high-density foam to help absorb shock and prevent moisture intake. Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage.. Material: Italian Leather. Dimensions: 16.75"x6"x13.5". Fits laptop size 15.4". Laptop compartment size: 14.25"x2"x10". Shoulder strap size: .
Warranty: Limited One Year
Care Instructions: We recommend using LEXOL-pH as a non-alkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of McKlein leathers - old and new - and to restore resiliency.
Telescopic Handle Length: 40"
Warranty: Limited One Year
Care Instructions: We recommend using LEXOL-pH as a non-alkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of McKlein leathers - old and new - and to restore resiliency.
Telescopic Handle Length: 40"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- DANTONA Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 (COMP-193 PANA)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- SAMSONITE Spinner Mobile Office (128167-1041)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- DELL 13 in. Essential Sleeve Bag (T1XPV)
- Mckleinusa Computer Bags & Sleeves