Shop All Cases and Totes
Mckleinusa
McKlein 97696 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Red - 13.5 x 6 x 16 in.
Mfr # 97696
Zoro # G803963837
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 97696
- Zoro # G803963837
- UPC # 642154976963
- Country of Origin Thailand
- Category Cases and Totes
Description
Features
- Quick access front pocket is secured with a key lock
- Small front pocket secured by flap with turn lock
- Interior organizer with storage space for media devices, business cards, key holder and pens
- Main compartment divided by secure zipper pocket
- Built-in high-density laptop compartment that protects laptops up to 15.5" in size
- Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage
- Limited Lifetime
- Made in Thailand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Red
- Size: 15.6 in.
- Material: Top Grain Leather
- Handle Length: 4 in.
- Laptop Compartment Size: 2.5" H x 15" W x 12.5" L
- Telescopic Handle Length: 40"
- Device Fit: Up To 15.6
- Laptop Protection Type: Built-In Compartment
- Piggy Back Attachment Type: Smart Strap
- Laptop Protection: Yes
- Tablet Pocket: Tablet Pocket
- Dimension: 16" H x 6" W x 13.5" L
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- BROTHER Battery Base for use with G6124268 & G6124259 (PABB002)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- EQUINOX 9-inch x 24-inch Anaconda Compression Bag (145704)
- UTILITY BAG Soft Pouch Tote, Orange, with Glove Guard® End (UBDG5X9OR)
- Mckleinusa Cases and Totes