Shop All Canvas Bags
Mckleinusa
McKlein 97543 Cristina Leather Shoulder Tote Bag; Fuchsia - 13.5 x 6 x 14 in.
Mfr # 97543
Zoro # G303947924
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 97543
- Zoro # G303947924
- UPC # 642154975430
- Country of Origin Thailand
- Category Canvas Bags
Description
Fashionable functionality is the M Series mantra. Top color coordinated zipper opens to a fully lined interior compartment. The other wall of this spacious tote offers a secure zipper pocket and two additional leather reinforced accessory slip pockets. Black & White Paisley Lining.
Features- Elegant Gold Key Chain
- Easy Access Exterior back pocket
- One pocket perfect for tablets
- Secure zipper pocket
- Two Leather reinforced accesory Slip pockets
- More Vertical Style
- Gold studded feet for stronger stability
- Limited Lifetime
- Made in Thailand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Fuchsia
- Material: Top Grain Leather
- Handle Length: 10.50 in.
- Tablet Pocket: Tablet Pocket
- Dimension: 14" H x 6" W x 13.5" L
- Weight: 2.205 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- CRESCENT NICHOLSON 14" Half Round Double Cut Bastard File - Boxed (05194N)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- Mckleinusa Canvas Bags