Shop All Cases and Totes
Mckleinusa
McKlein 96545 Alexis 96545- Black Leather Ladies Briefcase
Mfr # 96545
Zoro # G103963889
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckleinusa
- MFR # 96545
- Zoro # G103963889
- UPC # 642154965455
- Country of Origin Thailand
- Category Cases and Totes
Description
Leather Ladies' BriefcaseTwo small front pockets with magnetic snaps. Front and back pocket for files. Main compartment divided by secure zipper pocket. Built-in padded laptop sleeve that fits laptops up to 15.4". Interior organizer section for business cards, pens, keys, cell phones and notepads. Tubular over the shoulder straps. Orange, green, blue, and pink cases are trimmed in sand. DIMENSIONS: 17" x 4.5" x 12"
ALEXIS 96545
Color: Black (5)
UPC: 642154965455
Two small front pockets with magnetic snaps
Front and back pocket for files
Main compartment divided by secure zipper pocket
Built-in padded laptop sleeve that fits laptops up to 15.4"
Interior organizer section for business cards, pens, keys, cell phones and notepads
Tubular over the shoulder straps
Orange, green, blue, and pink cases are trimmed in sand
Product dimensions: 17" x 4.5" x 12"
Laptop compartment dimensions: 15" x 2" x 10"
Shoulder strap drop length: 12"
Case pack: 1
Case pack dimensions: 17" x 7 “ x 14"
Case pack weight: 5.0 lb
ALEXIS 96545
Color: Black (5)
UPC: 642154965455
Two small front pockets with magnetic snaps
Front and back pocket for files
Main compartment divided by secure zipper pocket
Built-in padded laptop sleeve that fits laptops up to 15.4"
Interior organizer section for business cards, pens, keys, cell phones and notepads
Tubular over the shoulder straps
Orange, green, blue, and pink cases are trimmed in sand
Product dimensions: 17" x 4.5" x 12"
Laptop compartment dimensions: 15" x 2" x 10"
Shoulder strap drop length: 12"
Case pack: 1
Case pack dimensions: 17" x 7 “ x 14"
Case pack weight: 5.0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- CLC WORK GEAR Holder Phone/Tool, Black (1105)
- ROADPRO Patchwork Leather Shave Kit 12", Black (PLB-003)
- Mckleinusa Cases and Totes