Shop All Computer Bags & Sleeves
Mckleinusa
McKlein 96314 15.6 in. Edgebrook Leather Wheeled Ladies Laptop Case; Brown - 17 x 6 x 13.5 in.
Mfr # 96314
Zoro # G003775094
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 96314
- Zoro # G003775094
- UPC # 642154963147
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Features
- Quick access front pocket is secured with a key lock
- Small front pocket secured by flap with turn lock
- Interior organizer with storage space for media devices, business cards, key holder and pens
- Double compartment divided by secured zipper pocket for important documents
- Built-in high-density laptop compartment that protects laptops up to 15.5" in size
- Tablet pocket with hook and loop fastener fastener
- Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage
- Limited Lifetime
- Made in Thailand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Brown
- Size: 15.6 in.
- Material: Top Grain Leather
- Handle Length: 5 in.
- Laptop Compartment Size: 2" H x 10" W x 15" L
- Telescopic Handle Length: 41"
- Device Fit: Up To 15.6
- Laptop Protection Type: Built-In Compartment
- Piggy Back Attachment Type: Smart Strap
- Laptop Protection: Yes
- Tablet Pocket: Tablet Pocket
- Dimension: 13.5" H x 6" W x 17" L
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14L-BSGEL)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- MOUNT-IT Laptop Mount Tray Holds Up To 17" Laptops (MI-2352T)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- Mckleinusa Computer Bags & Sleeves