Shop All Computer Bags & Sleeves
Mckleinusa
McKlein 96147A 15.6 in. Granville Leather Wheeled Ladies Laptop Case; Navy - 16.75 x 7.25 x 14.5 in.
Mfr # 96147A
Zoro # G103774652
original price:
$270.99
26% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckleinusa
- MFR # 96147A
- Zoro # G103774652
- UPC # 642154961471
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Features
- Quick access front pocket is secured with a key lock
- Interior organizer with storage space for media devices, business cards, key holder and pens
- Double compartment divided by secured zipper pocket for important documents
- Built-in high-density laptop compartment that protects laptops up to 15.5" in size
- Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage
- Limited Lifetime
- Made in Thailand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Navy
- Size: 15.6 in.
- Material: Top Grain Leather
- Handle Length: 4 in.
- Laptop Compartment Size: 2" H x 10" W x 14.25" L
- Telescopic Handle Length: 40"
- Device Fit: Up To 15.6
- Laptop Protection Type: Built-In Compartment
- Piggy Back Attachment Type: Smart Strap
- Laptop Protection: Yes
- Tablet Pocket: Tablet Pocket
- Dimension: 14.5" H x 7.25" W x 16.75" L
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- AT&T Cordless Phone System, 4Line, Black/Silver (SB67138)
- EVEREADY EVER 3PK Watch Battery (357BPZ-3N)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- Mckleinusa Computer Bags & Sleeves